Part #:
143100
STRINGLIGHT, E-LITE W/ 100' 14/3 YEL SJTW CBL W/ 10 LIGHTS. 1 LIGHT EVERY 10FT. PRI = NEMA 5-15P & SEC = NEMA 5-15C, LAMP = LED (NOT SUPPLIED) W/ PLASTIC LATTICE GUARDS
Active Revision | B |
---|---|
Color | Yellow |
Pallet Qty | 48 |
UPC Code | 782862902899 |
Country of Origin | CHINA |
- Availability:
-
Specifications
Active Revision | B |
---|---|
Brand | Ericson |
Sub Brand / Trademark | E-lite |
Category | Commercial Grade |
Sub Category | String Light |
Technical Info
Bulb Type | LED (Customer Supplied) |
---|---|
Cable Length | 100 |
Cable | 14/3 |
Cable Type | SJTW |
Max Amps | 15 |
Max Volts | 120 |
Primary Cable End | Molded NEMA 5-15 Plug |
Secondary Cable End | Molded NEMA 5-15 Connector |
NEMA Environment | Outdoor Use, Wet Location |
Construction | Overall Length (FT) = 100, # of Sockets/Lights = 10, Length/Spacing between Sockets/Lights (FT) = 10 |
Standards & Certifications
UL | UL Listed to ANSI/UL 1088, File E86155 |
---|---|
cUL | cUL Listed |
RoHS | RoHS Compliant |
Shipping & Logistics Info
Pack/Unit Qty | 1 |
---|---|
HTS code | 9405408410 |
ECCN | EAR99 |
Gross Weight (lbs) | 14.90000 |
Pallet Qty | 48 |
Shipment Packaging Length (in) | 12.5 |
Shipment Packaging Width (in) | 12 |
Shipment Packaging Height (in) | 13 |
Warranty | 1 Year |