Catalog No. : 18RA-251T
Description: FULL INS NYLON MALE-250 TAB 22-18
UPC: 786210869766
Nylon-Insulated Male Tab, Length .95 Inches, Maximum Insulated .150, Tab Size .250x.032, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated
View More
View Less
For more info visit:
electrification.us.abb.com
- Application Tools: WT145C, WT2000, WT112M, ERG4001
- Alternate Package Qty: RA25177
Descriptors
Category |
Wire terminal disconnect |
Specifications
Material |
Brass |
Finish |
Tin Plated |
Color |
Red |
Insulation |
Nylon/Polyamide |
Classifications
Brand Name |
Sta-Kon |
Standard |
UL E66716 |
Compliance and Certifications
RoHS | RoHS3 Compliant |
REACH SVHC | REACH 240 Compliant |
TSCA | TSCA Section 6(h) Compliant |
ETIM Classification
ETIM
EC000516 Round or flat plug/receptacle
Insulation |
Partially isolated |
Colour insulation |
Red |
Material insulation |
PA |
Material |
Copper |
AWG-range |
22-18 |
Documents/Support Tools
Sales Drawing |