
4" E Series LED Module
- Overview
- Specifications
This product webpage has been discontinued. Please see the suggested products below or contact your local sales representative.
Size | 4 IN |
Shape | Round |
Light Source | LED - Static |
Lumens | 650 LM, 700 LM, 720 LM |
CCT / LED Color | 2700 K, 3000 K, 3500 K, 4000 K, 5000 K |
CRI | 90 |
Product Type | Retrofit Kit |
Compliance Listing | CA Title 24, JA8 |
Environmental Listing | Wet Location |
Regulatory Listing | CSA, cUL |
Dimming Protocol | Triac |
Fixture Wattage | 10 |
Voltage Rating | 120 |
Trim Style | Baffle, Cone |
Color | White |
Mounting Type | Recessed |
Series | 4BEMW, 4BEMW, 4SEMW |
Read More Read Less
-
Suggested Replacement Products
E Series LED Trim Kit4in & 5 and 6in Switchable White LED Downlights in Smooth or Baffle Trim Styles
PRODUCT INFORMATION
-
Spec Sheets
-
Photometry & Revit (BIM)
-
Spectral Data Sheets
-
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
Document Type Description Updated View Installation Instructions Instruction Sheet-E Series 071118.pdf 1/3/2019 View -
Utility Rebate Search
-
Replacement Parts
-
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
Document Type Description Updated View Nomenclature Crossover Juno RetroBasics Lithonia E Series Downlight Crossover 3/15/2023 View -
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product
Compatible Products
- Fixtures