text.skipToContent text.skipToNavigation

Catalog No. : 4-MB

Description:  MASONRY BOX 3-1/2 INCH DEEP, 4 GANG

UPC: 781720004966

Four Gang Masonry Box, 93.5 Cubic Inches, 3-3/4 Inches Long x 7-3/8 Inches Wide x 3-1/2 Inches Deep, 1/2 Inch and 3/4 Inch Concentric Knockouts, Galvanized Steel, Welded Construction, For use with Conduit
View More View Less
For more info visit:  electrification.us.abb.com

Descriptors

Category

Masonry box

Application

For use with conduit

Specifications

Number Of Outlet

4

Material

Steel

Color

Silver

Construction

Welded

Cubic Capacity

93.5 cu in

Knockouts

20

Classifications

Brand Name

Steel City

Standard

UL E2969
UL E2969

Dimensions

Size

3-3/4 Inches Length x 7-3/8 Inches Width x 3-1/2 Inches Depth

Compliance and Certifications

TSCA TSCA Section 6(h) Compliant
ETIM EC000080 Surface mounted housing for flush mounted switching device

Assembly arrangement

Surface mounted housing

Mounting direction

Horizontal

Material

Metal

Colour

Silver

Transparent

N

Width of device

187.325 mm

Documents/Support Tools

Sales Drawing

Click here