text.skipToContent text.skipToNavigation

Flanged Inlet, Gray

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 8ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Straight Blade 2-Pole 3-Wire 15A 125V Flanged Inlet
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • All thermoplastic construction, provides excellent impact and chemical resistance.
  • Available in Gray or Black.
  • NEMA configuration molded on flange, easy field identification.
  • For covering patents, see www.legrand.us/patents.

Specifications

General Info
Product Line Pass & Seymour
Color Gray
Country Of Origin Mexico
Standard UL 498
Type Straight Blade
Dimensions
Product Width US 2.562 in
Product Depth US 1.655 in
Listing Agencies / 3rd Party Agencies
cULus ListingNumber  146159
cULus Listed  Yes
Technical Information
Connection Wire Grounding
Number of Wires 3
Amperage 15 A
Number of Poles Double Pole
Wire Size 4
Voltage 125.0 V

Reviews

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 8ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Questions & Answers

What is the ID (Interior Dimension) of the inlet? Will the PS5366-X with the L15RBC boot fit inside of the inlet?

Asked by: Dustin
Attached are the inlet dimensions. As the PS5366-X is a plug you would not be able to use this with the inlet. You would need to use a flanged outlet. Please feel free to contact technical support (844-957-3783) for assistance with your specific application.
Answered by: Wiremold Tech Support
Date published: 2023-03-02

What size wire is this intended for use with? Specs above say 4, but that's incorrect.

Asked by: Matt
Hello, Part #: 5278SS wire size compatibility - #18 AWG min - #10 AWG MAX Best Regards, Technical Support
Answered by: Justin
Date published: 2022-12-07

Thanks Mike - my exact question. Question good - answer vague. If I could get one pic somewhere that shows the back so you'd know how to land the conductors and make it an enclosed device. They're all using the same stock picture.

Asked by: Bruce
See the attached drawing showing the back side of Flanged Inlet
Answered by: Legrand Technical Support
Date published: 2020-07-23

How would I attach this to a junction box? The screw hole spacing does not match the screw hole configuration of any junction box or cover that I’ve seen. 

Asked by: Mike
A flanged inlet is designed to be panel mount but if you want to mount in a box, it would mount to a cover and the cover mounts to the box. The cover typically used is WPG1: https://www.legrand.us/search.aspx?q=wpg1
Answered by: Legrand Technical Support
Date published: 2020-05-07
  • y_2024, m_5, d_1, h_9CST
  • bvseo_bulk, prod_bvqa, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_4
  • loc_en_US, sid_5278SS, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 10ms
  • QUESTIONS, PRODUCT