Alternate Catalog No. : 52 C 10
Catalog No. : 52C10
Description: SINGLE DEVICE 1/4 IN OFFSET RAISED
UPC: 785991138658
One Gang Square Device Cover, 1.5 Cubic Inches, 4 Inch Square x 1/4 Inch Raised, Pre-Galvanized Steel, Offset, Keyed for Plaster
View More
View Less
For more info visit:
electrification.us.abb.com
Descriptors
Category |
Cover for box/housing for built-in mounting in the wall/ceiling |
Specifications
Material |
Steel |
Finish |
Pre-galvanized |
Shape |
Square |
Number Of Outlet |
1 |
Color |
Silver |
Knockouts |
0 |
Cubic Capacity |
1.5 cu in |
Classifications
Brand Name |
Steel City |
Standard |
UL E2969 |
Dimensions
Size |
4 Inches |
Documents/Support Tools
Sales Drawing |