Catalog No. : 54804
Description: 2WAY CU SPLICE CONN LNGBRL NO8 RED
UPC: 786210548043
- Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost.
Descriptors
Category |
Wire or cable compression splice |
Special Features |
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. |
Application |
Applications certified to 600 V and recommended up to 35 kV¥ |
Specifications
Conductor Range |
8-8 |
Material |
Copper |
Finish |
Tin-Plated |
Color |
Red |
Voltage Rating |
600 V |
Insulation |
None |
Classifications
Brand Name |
Color Keyed / Blackburn |
Standard |
UL E9809 |
Compliance and Certifications
RoHS | RoHS3 Compliant |
REACH | REACH 247 Compliant |
TSCA | TSCA Section 6(h) Compliant |
Sleeve form |
Long |
Material |
Copper |
Surface protection |
Tinned |
Insulation |
None |
Type of connection |
End connector |