Catalog No. : 6305
Description: 1 1/4 IN TYPE A LIQ TIGHT CONNECTOR
UPC: 786210063058
- Serrated design provides high mechanical pull-out strength.
- Unique component parts (body/gland) design ensures positive seal between conduit and connector.
- Tapered thread hub and furnished neoprene sealing O-ring provide a liquidtight, dust-tight seal to a box or enclosure.
- Smooth insulated body throughout for maximum dielectric strength.
- Captive O-ring and reduced number of parts save installation time.
- Chemical resistant, ideal for corrosive environments
- Ideal for automotive and automotive OEM applications, electric signs and outdoor lighting over 1000V (Article 600.31(A)), and pool and spa wiring. (Article 680)
Descriptors
Category |
Liquid tight connectors |
Application |
To provide a liquidtight, dust tight connection between flexible, non-metallic conduit and a box or an enclosure. |
Specifications
Material |
Thermoplastic |
Classifications
Brand Name |
T&B Liquidtight Fittings |
Standard |
UL E23018 |
Dimensions
Size |
1-1/4 Inch |
Compliance and Certifications
RoHS | RoHS3 Compliant |
REACH | REACH 247 Compliant |
TSCA | TSCA Section 6(h) Compliant |
Nominal size in inch |
1 1/4 inch |
Model |
Straight |
Revolving thread |
N |
Construction type |
External thread |
Type of connection |
Thread |
Thread connection size |
Other |
Thread length |
20.07 mm |
One-piece |
N |
Material screw gland |
Other |