text.skipToContent text.skipToNavigation

Catalog No. : 6322

Description:  1/2 90 DEG NONMETALLIC TYPE A CONN

UPC: 786210063225

1/2 Inch 90 Degree Non-metallic Type A Liquidtight Connector With Captive Sealing O-ring and Tapered Hub Thread
View More View Less
For more info visit:  electrification.us.abb.com
  • Serrated design provides high mechanical pull-out strength.
  • Unique component parts (body/gland) design ensures positive seal between conduit and connector.
  • Tapered thread hub and furnished neoprene sealing O-ring provide a liquidtight, dust-tight seal to a box or enclosure.
  • Smooth insulated body throughout for maximum dielectric strength.
  • Captive O-ring and reduced number of parts save installation time.
  • Chemical resistant, ideal for corrosive environments
  • Ideal for automotive and automotive OEM applications, electric signs and outdoor lighting over 1000V (Article 600.31(A)), and pool and spa wiring. (Article 680)

Descriptors

Category

Liquid tight connectors

Application

To provide a liquidtight, dust tight connection between flexible, non-metallic conduit and a box or an enclosure.

Specifications

Material

Thermoplastic

Classifications

Brand Name

T&B Liquidtight Fittings

Standard

UL E23018

Dimensions

Size

1/2 Inch

Compliance and Certifications

RoHS RoHS3 Compliant
REACH REACH 247 Compliant
TSCA TSCA Section 6(h) Compliant
ETIM EC001178 Screw connection for protective plastic hose

Nominal size in inch

1/2 inch

Model

90°-elbow

Revolving thread

N

Construction type

External thread

Type of connection

Thread

Thread connection size

Other

Thread length

15.24 mm

One-piece

N

Material screw gland

Other

Documents/Support Tools

Instruction Sheet

Click here

Sales Drawing

Click here

Click here