text.skipToContent text.skipToNavigation

Alternate Catalog No. : 72 C 50 1 1/2

Catalog No. : 72C5011/2

Description:  STL CVR 9CU-IN 4-11/16X1-1/2 RAISED

UPC: 785991146400

Single Gang Square Cut Tile Wall Cover, 9 Cubic Inches, 4-11/16 Inch Square x 1-1/2 Inch Raised, Pre Galvanized Steel
View More View Less
For more info visit:  electrification.us.abb.com

Descriptors

Category

Cover for box/housing for built-in mounting in the wall/ceiling

Specifications

Material

Steel

Finish

Pre-galvanized

Shape

Square

Number Of Outlet

1

Color

Silver

Knockouts

0

Cubic Capacity

9 cu in

Classifications

Brand Name

Steel City

Standard

UL E2969
UL E2969

Dimensions

Size

4-11/16 Inches

Compliance and Certifications

TSCA TSCA Section 6(h) Compliant

Documents/Support Tools

Sales Drawing

Click here