text.skipToContent text.skipToNavigation

Catalog No. : B432A-UPC

Description:  4 SQ ZIP BOX DEEP W/N

UPC: 34481012634

Square New Work Outlet Box, Volume 32 Cubic Inches, Length 4 Inches, Width 4 Inches, Depth 2-5/8 Inch, Color Blue, Material Thermoplastic, Mounting Means Captive Nails
View More View Less
For more info visit:  electrification.us.abb.com

Descriptors

Category

Outlet box

Special Features

PVC construction for easier installation, greater performance and lower installation cost

Application

Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code

Specifications

Material

Non-metallic

Color

Blue

Cubic Capacity

32 cu in

Knockouts

Yes

Classifications

Brand Name

Carlon / Nutek

Standard

UL E11461

Compliance and Certifications

RoHS RoHS3 Compliant
REACH REACH 240 Compliant
TSCA TSCA Section 6(h) Compliant
ETIM EC002601 Box/housing for built-in mounting in the wall/ceiling

Mounting method

Other

Shape

Square

Construction type

Device connection box (round/square)

Equipped with

None

Length

4 inch

Width

4 inch

Mounting switching equipment

Screwing

With screws

N

Pipe locking

N

Pipe locking optional

N

Inlet from the rear

N

Material

Plastic

Colour

Blue

Sealable

N

Documents/Support Tools

Sales Drawing

Click here