204.3 MILS (4 AWG SOL) CU SD 500 FT

Southwire #: 10644352

Bare Copper Conductor. Solid.

Download Category Specifications
PDF Excel Table
Select Product Specifications
Construction
Packaging

Application

Solid (class A) bare copper are suitable for overhead transmission and distribution applications.

Specifications

Stock # 10644352 10644352
Size (AWG or kcmil) 4 AWG 4 AWG
No. of Strands 1 1
Stranding Class A A
Strand Type SOL SOL
Temper SD SD
Nom. OD (mils) (mm) 204 5.19 mils mm
Nominal Total Weight (lbs/1000') (kgs/km) 126 188 lbs/1000' kgs/km
Allowable Ampacity 170 170
Rated Strength (lbs) (kg) 1213 550.21 lbs kg
DC Resistance at 20°C (ohms/1000') (ohms/km) 0.249 0.37 ohms/1000' ohms/km

Standards & References

Southwire's bare copper wire and cable meets or exceeds the following ASTM specifications:

  • B-3 Soft or Annealed Copper Wire.

Construction

Bare Copper, solid. Soft-drawn temper.