Catalog No. : BH464A
Description: 4G 69 CU IN - HVY WALL ELEC BOX
UPC: 34481145813
- Will not crack or break in extreme environments.
- Resists flexing, hold their shape.
- Molded-in flanges and clamps
- Faster installation.
- Noncorrosive and nonconductive
Descriptors
Category |
Outlet box |
Special Features |
Largest wire fill capacity in their class. |
Application |
Listed for masonry walls |
Specifications
Material |
PVC |
Color |
Blue |
Cubic Capacity |
64 cu in |
Knockouts |
Yes |
Classifications
Brand Name |
Carlon / Nutek |
Standard |
UL E11461 |
Compliance and Certifications
RoHS | RoHS3 Compliant |
REACH SVHC | REACH 240 Compliant |
TSCA | TSCA Section 6(h) Compliant |
Mounting method |
Other |
Shape |
Rectangular |
Construction type |
Device connection box (round/square) |
Equipped with |
None |
Length |
3.53 inch |
Width |
7.46 inch |
Mounting switching equipment |
Screwing |
With screws |
N |
Pipe locking |
N |
Pipe locking optional |
N |
Inlet from the rear |
N |
Material |
Plastic |
Colour |
Blue |
Sealable |
N |
Documents/Support Tools
Sales Drawing |