Catalog No. : COND3/4-G
Description: PVC CTD COND 3/4IN RGD STL GRAY
UPC: 704508261023
- A minimum .040 inch (40 mil) PVC coating on the exterior.
- A nominal .002 inch (2 mil) blue urethane on the interior.
- Color coded thread protectors on each end.
- Blue urethane coating over Hot-Dip Galvanized threads.
Descriptors
Category |
Electrical conduit |
Special Features |
Color-Coded Thread Protectors |
Application |
Corrosion Protection for Electrical Systems |
Specifications
Material |
Steel |
Finish |
Hot-Dip Galvanized |
Color |
Gray |
Classifications
Brand Name |
Ocal |
Dimensions
Trade Size |
3/4 in |
Outside Diameter |
1.13 in , 28.70 mm |
Inside Diameter |
0.84 in , 21.20 mm |
Length |
9.94 ft , 3.03 m |
Wall Thickness |
0.139 in , 3.53 mm |
Compliance and Certifications
RoHS | RoHS3 Compliant |
REACH SVHC | REACH 233 Compliant |
TSCA | TSCA Section 6(h) Compliant |
Nominal size in inch |
3/4 inch |
Outer diameter |
28.7 mm |
Inner diameter |
26.7 mm |
Material |
Steel |
Surface protection |
Other |
Colour |
Grey |
Bending strength |
Rigid |