
C
- Overview
- Specifications
For applications that require good illumination levels. Suitable for general purpose applications.
Construction
Steel channel (standard) with high-gloss, baked polyester finish.
Combination end plates/channel connector furnished for either unit-mounted or continuous-row application.
Channel cover retained by quarter-turn fastener.
Optional aluminum channel available, features corrosion-resistant fasteners for use in damp and harsh locations.
White specular reflectors available.
Electrical
Thermally protected, resetting, Class P, UL Listed and CSA Certified ballast is standard. Sound rating depends on lamp/ballast combination.
AWM, TFN, THHN wire used throughout, rated for required temperatures.
Ballast disconnect provided standard where required to comply with U.S. and Canadian electrical codes.
Size | 2FT, 4FT, 8FT |
Shape | Rectangular |
Light Source | Compact Fluorescent, Fluorescent |
Dynamic Feature | Not Applicable |
Lumens | Not Applicable |
Product Type | Strip Light |
Environmental Listing | Dry Location |
Regulatory Listing | UL |
Fixture Wattage | 17, 25, 32, 39, 40, 59, 60, 75 |
Voltage Rating | 100, 120, 120-277, 200, 208, 220, 230, 236, 240, 250, 277, 347, 347-480 |
Color | Beige, Black, Blue, Bronze, Brown, Gray, Green, Ivory, Orange, Pewter, Purple, Red, Silver, White, Yellow |
Mounting Type | Surface, Suspended |
Series | C, TC |
Read More Read Less
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
-
Photometry & Revit (BIM)
-
Spectral Data Sheets
-
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
-
Utility Rebate Search
-
Replacement Parts
-
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
-
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product