text.skipToContent text.skipToNavigation

Catalog No. : CP8-TB

Description:  JOINT COMPOUND 8OZ W/BRUSH

UPC: 786210806365

Kopr-Shield Joint Compound, 8 Ounce Container with Brush
View More View Less
For more info visit:  electrification.us.abb.com
  • Unique, homogenized blend of pure, polished colloidal copper, rust and corrosion inhibitors.
  • Electrical and Mechanical Connections

Descriptors

Category

Electrical sealing compound

Special Features

Unique, homogenized blend of pure, polished colloidal copper, rust and corrosion inhibitors.

Application

Electrical and Mechanical Connections

Specifications

Container

Bottle

Temperature Range

-50 to +250 F

Material

Compound

Classifications

Brand Name

Color Keyed / Blackburn

Standard

UL E57742
UL E57742

Dimensions

Size

8 Ounce

Compliance and Certifications

RoHS RoHS3 Compliant
TSCA TSCA Section 6(h) Compliant
ETIM EC002722 Jointing compound

Model

Other

Colour

Brown

Packaging

Other

Volume

236.59 ml

Documents/Support Tools

Instruction Sheet

Click here

SDS

Click here

Sales Drawing

Click here