Catalog No. : CPC200
Description: 1-PIECE CBL/PIPE CLP 2IN STL
UPC: 616013107089
- Heavy-duty 5/16 Inch hex bolt with multi-driver head, Robertson square, Phillips cross-recess and slot, provides a full range of installation options.
- Reconfigure wiring without complete disassembly. Remove cables easily without disturbing neighboring clamps.
- Parallel hook design keeps conduits and cable square with strut.
- Works with all depths of strut - 13/16 Inch to 3 1/4 Inch
Descriptors
Category |
Hose or pipe clamps |
Special Features |
One-piece, heavy-duty construction ready to install right out of the box, no need to break apart and reassemble, no screws or bolts to drop. |
Application |
Attaches a full range of EMT, Rigid conduit and cable to strut channels. |
Specifications
Material |
Steel |
Finish |
SilverGalv/Electro-Galvanized |
Number Of Holes |
0 |
Classifications
Brand Name |
Superstrut |
Standard |
UL E160899 |
Dimensions
Maximum Clamp Diameter |
2.576 in |
Minimum Clamp Diameter |
1.980 in |
Material |
Steel |
Rotatable |
N |
Documents/Support Tools
Sales Drawing |