text.skipToContent text.skipToNavigation

50A 125/250V California Standard Single Receptacle, 3-Pole 4-Wire, Black

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 3ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Receptacle California Standard Style 50A 125/250V TurnlokĀ®
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • Quality Materials, durability, and time-tested design
  • 140 joules of energy absorption in each of the three modes.

Specifications

General Info
Product Line Pass & Seymour
Color Black
Finish Matte
Country Of Origin Mexico
Application Sector Industrial
Standard UL 498
Dimensions
Product Width US 1.98 in
Product Depth US 1.08 in
Product Height US 3.28 in
Listing Agencies / 3rd Party Agencies
CSA Listed Yes
CSA File NumberĀ  68837
Technical Information
Phase Three
Number of Wires 4
Amperage 50 A
Number of Poles 3-Way
Wire Size 18 - 0 AWG
Voltage 125/250 V

Reviews

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 2ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Questions & Answers

Is there a 45 degree angled back box available for this? CS6369

Asked by: Anonymous
Hello, Unfortunately, we do not offer a 45-degree angled back box for part CS6369. Best Regards, Technical Support
Answered by: Justin
Date published: 2024-01-05

what weather proof cover goes with the cs6369 to fit a single gang box?

Asked by: Anonymous
The cover for this receptacle is our 7770 or 7770GRY: https://www.legrand.us/wiring-devices/plugs-and-connectors/turnlok/flip-lid-weatherproof-cover-for-50a-turnlok-yellow/p/7770?text=7770 https://www.legrand.us/wiring-devices/plugs-and-connectors/turnlok/flip-lid-weatherproof-cover-for-50a-turnlok-gray/p/7770gry
Answered by: Legrand Technical Support
Date published: 2022-06-23

What is the difference between the CS6369 & CS8169 ?

Asked by: David
The difference between the CS6369 & CS8169 is the voltage rating. The CS6369 is rated for 250V and the CS8169 is rated for 480V.
Answered by: Legrand Technical Support
Date published: 2021-06-07

Like the CS6369. I need a outlet and male plug 5 wire 3 phase 120/208 volts with a neutral can I get a part number for both?  Thanks, Jack

Asked by: jgt480v
PLUG CA STYL 50A 3PH 480V CS8165
Answered by: David
Date published: 2021-06-05

What NEMA number is this?

Asked by: AllMetro
The California Standard receptacle is "non-nema" rated.
Answered by: Legrand Technical Support
Date published: 2021-03-17

What cover plate goes with this Recept

Asked by: cherie
The cover for the 50A turnlok receptacle is 7770(Yellow) or 7770GRY(Gray)
Answered by: Legrand Technical Support
Date published: 2020-01-23

Does this fit in a deep 4 11/16 square box? what industrial raised cover size do I need and does the CS8365 work with this receptacle

Asked by: Anthony
  • y_2024, m_5, d_21, h_7CST
  • bvseo_bulk, prod_bvqa, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_7
  • loc_en_US, sid_CS6369, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 4ms
  • QUESTIONS, PRODUCT