

CSVT LED Vapor Tight
- Overview
- Specifications
Size | 4FT, 8FT |
Shape | Rectangular |
Light Source | LED - Static |
Dynamic Feature | Switchable White |
Lumens | 3000 LM, 4000 LM, 5000 LM, 6000 LM, 8000 LM, 10,000 LM, 12,000 LM, Switchable |
CCT / LED Color | 3500 K, 4000 K, 5000 K, Variable |
CRI | 80 |
Product Type | Low Bay |
Compliance Listing | DLC Standard |
Environmental Listing | Wet Location |
Regulatory Listing | CSA, NOM |
Dimming Protocol | 0-10V |
Fixture Wattage | 108, 25, 38.9, 39, 44.2, 47.6, 50, 54, 78, 88, 95 |
Voltage Rating | 120-277, 347 |
Color | Gray |
Mounting Type | Pendant, Surface, Suspended |
Series | CSVT |
Read More Read Less
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
Document Type Description Updated View Spec Sheet Contractor Select CVST Vapor Tight LED Strip Light 2/5/2025 View Spec Sheet CSVT LED Vapor Tight Spec Sheet 2/5/2025 View
Need to Create a Submittal Spec Sheet?
Take Me ThereNeed a Stocked Product?
View Now -
Photometry & Revit (BIM)
Use %(percent) to separate search terms.Description Report Design Tools CLICK HERE to start your request for a BIM Model or IES file. -
Spectral Data Sheets
>> CLICK HERE to Download Spectral Data FAQs
Document Type Description Updated View Spectral Data Sheet CSVT (all sizes) (All Lumens) 35 K 80CRI Spectral Data Report_Cover Sheet 4/15/2025 View Spectral Data Sheet CSVT (all sizes) (All Lumens) 40 K 80CRI Spectral Data Report_Cover Sheet 4/15/2025 View Spectral Data Sheet CSVT (all sizes) (All Lumens) 50 K 80CRI Spectral Data Report_Cover Sheet 4/15/2025 View Spectral Data Sheet CSVT ALO3 L48 (All Lumens) 35 K 80CRI Spectral Data Report_Cover Sheet 4/15/2025 View Spectral Data Sheet CSVT ALO3 L48 (All Lumens) 40 K 80CRI Spectral Data Report_Cover Sheet 4/15/2025 View Spectral Data Sheet CSVT ALO3 L48 (All Lumens) 50 K 80CRI Spectral Data Report_Cover Sheet 4/15/2025 View Spectral Data Sheet CSVT ALO4 L96 (All Lumens) 35 K 80CRI Spectral Data Report_Cover Sheet 4/15/2025 View Spectral Data Sheet CSVT ALO4 L96 (All Lumens) 40 K 80CRI Spectral Data Report_Cover Sheet 4/15/2025 View Spectral Data Sheet CSVT ALO4 L96 (All Lumens) 50 K 80CRI Spectral Data Report_Cover Sheet 4/15/2025 View -
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
Document Type Description Updated View Installation Instructions CSVT Installation Instruction Sheet 2/6/2025 View -
Utility Rebate Search
To look-up a rebate for this product, please follow the steps below:
Step 1: Enter the Zip Code or Select the State and Utility
Step 2: Ensure that the correct Product Category is selected if there is more than one option
-
Replacement Parts
Document Type Description Updated View Replacement Part Spec Sheet CSVT Repair Kits 3/12/2024 View -
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
-
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product

Contractor Select Stocked Products
-
Is the new stocked product detail helpful? Please tell us what you think, CLICK HERE.
SKU data not available, please contact your local agent.
1 - 4 of 4 results
(No Products Found)CSVT L48 5000LM MVOLT 40K 80CRICSVT L48 5000LM MVOLT 40K 80CRIContractor Select LED Vaportight, 48IN, 5, 000LM, 120V-277V, 4000K, 80 color rendering indexQuantity345 inTotal at all DCs: 1378No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit CSVT L48 ALO3 MVOLT SWW3 80CRICSVT L48 ALO3 MVOLT SWW3 80CRIContractor Select LED Vaportight, 48IN, Switchable Lumens - 3000LM, 4000LM and 5000LM, 120V-277V, Switchable CCT- 3500K, 4000K and 5000K, 80 color rendering indexQuantity519 inTotal at all DCs: 2685No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit CSVT L96 10000LM MVOLT 40K 80CRICSVT L96 10000LM MVOLT 40K 80CRIContractor Select LED Vaportight, 96IN, 10, 000LM, 120V-277V, 4000K, 80 color rendering indexQuantity169 inTotal at all DCs: 241No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit CSVT L96 ALO4 MVOLT SWW3 80CRICSVT L96 ALO4 MVOLT SWW3 80CRIContractor Select LED Vaportight, 96IN, Switchable Lumens - 6000LM, 8000LM and 10000LM, 120V-277V, Switchable CCT- 3500K, 4000K and 5000K, 80 color rendering indexQuantity142 inTotal at all DCs: 1015No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit View AllView Less

Build Cat. # / Submittal Spec Sheet
-
Start Configurating a Product