text.skipToContent text.skipToNavigation

Catalog No. : E996D

Description:  1/2 INCH BOX ADAPTER

UPC: 34481062615

Box Adapter, Size 1/2 Inch, Length 2-7/32 Inches, Outer Diameter 0.840 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80
View More View Less
For more info visit:  electrification.us.abb.com

Descriptors

Category

Wiring duct fitting and accessories

Special Features

Adapts non-metallic conduit to all electrical enclosures by inserting adapter through knockout and cementing into Carlon couplings

Specifications

Material

PVC

Color

Gray

Classifications

Brand Name

Carlon

Dimensions

Size

1/2 Inch

Width

1.11 in

Length

0.85 in

Compliance and Certifications

RoHS RoHS3 Compliant
REACH SVHC REACH 223 Compliant
ETIM EC002326 Cable plug for cable-/installation tube entry

Suitable for built-in installation box

Y

Suitable for junction box

Y

Suitable for cable box

N

Suitable for expansion ring

Y

Number of conduit lead-ins

1

Documents/Support Tools

Sales Drawing

Click here