text.skipToContent text.skipToNavigation

Alternate Catalog No. : H3BD 3/4 1

Catalog No. : H3BD3/41

Description:  3 GANG DEEP BOX, 1IN & 3/4IN KO'S

UPC: 785991112603

Three Gang Drawn-Style Gang Box, 90 Cubic Inches, 8-5/8 Inches Long x 4-1/2 Inches Tall x 2-1/2 Inches Deep, 3/4 Inch and 1 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For use with Conduit
View More View Less
For more info visit:  electrification.us.abb.com

Descriptors

Category

Gang box

Application

For use with Conduit

Specifications

Number Of Outlet

3

Material

Steel

Color

Silver

Construction

Drawn

Cubic Capacity

90 cu in

Knockouts

24

Classifications

Brand Name

Steel City

Standard

UL E2969
UL E2969

Dimensions

Size

8-5/8 Inches Length x 4-1/2 Inches Width x 2-1/2 Inches Depth

Compliance and Certifications

REACH REACH 240 Compliant
TSCA TSCA Section 6(h) Compliant

Documents/Support Tools

Sales Drawing

Click here