text.skipToContent text.skipToNavigation

Catalog No. : JAB58H

Description:  GRD ROD CLP 5/8 ROD 1/0STR-8SOL HEX

UPC: 783786800735

Ground Rod Clamps Type JAB , Rod Size 5/8, Wire Range 8 Sol - 1/0 Str, Hex Head Bolt
View More View Less
For more info visit:  electrification.us.abb.com
  • Cast of high-strength corrosion-resistant copper alloy. UL listed for direct burial.
  • Both hex head bolts and socket set screws available.

Descriptors

Category

Grounding devices or assemblies

Special Features

Cast of high-strength corrosion-resistant copper alloy. UL listed for direct burial.

Specifications

Conductor Material

Copper

Insulation

No

Classifications

Brand Name

Blackburn / EZGROUND

Standard

UL E3060

Compliance and Certifications

RoHS RoHS3 Compliant
REACH SVHC REACH 240 Compliant
TSCA TSCA Section 6(h) Compliant

Documents/Support Tools

Sales Drawing

Click here