
L7X
- Overview
- Specifications
Recessed incandescent housings for 2x8 new construction. Approved for direct burial in insulation and all ceiling and wiring types.
Construction
L7X: Air-tight, galvanized steel pan with aluminum can and junction box with four built-in ROMEX® clamps and ground wire. Rated for 90°C. Factory-installed captive bar hangers that span up to 24 o.c. and feature stepped shank nail with integral T-bar locks. Two locking screws hold fixture position. Socket clips to trim to ensure proper and consistent lamp position.
Trim retention (clips): Retaining clips riveted to top of reflector hold trim inside housing.
Trim retention (TOR): Two side-mounted torsion springs on the trim and two receiving brackets in the can, ensure a consistently tight fit with the ceiling.
Suitable for ceilings up to 1-1/2" thick.
Size | 6 IN |
Shape | Round |
Light Source | Halogen, Incandescent, LED - Static |
Product Type | Downlight |
Environmental Listing | IC |
Regulatory Listing | CSA, cUL, UL |
Fixture Wattage | Not Applicable |
Voltage Rating | 120, 277 |
Mounting Type | Recessed |
Series | L7X, L7XLED |
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
-
Photometry & Revit (BIM)
Use %(percent) to separate search terms.Description Report Design Tools CLICK HERE to start your request for a BIM Model or IES file. -
Spectral Data Sheets
-
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
Document Type Description Updated View Installation Instructions L3 Installation Instruction Sheet 11/7/2012 View -
Utility Rebate Search
-
Replacement Parts
Document Type Description Updated View Replacement Part Spec Sheet 7 Series Vertical Reflectors Replacement Part Spec Sheet 9/18/2014 View -
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
-
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product
Compatible Products
- Fixtures