Catalog No. : LTC050
Description: 1/2IN LT TYPE B COND PVC BLK
UPC: 786210789545
- Fast installation, even in tight or cramped spaces.
- Smooth inner diameter allows easy wire pulling.
- Smooth outer jacket uses material approved for outdoor use, is sunlight resistant and oil resistant.
- Lightweight and liquidtight.
Descriptors
Category |
Electrical conduit |
Special Features |
The Smooth Inner Surface Ensures that Cables and Conductors Can Be Fed Through Very Easily |
Application |
Machine Tools, Motor Hookups, Food Processing Equipment, Extensions from Wire Ways, and Sensor and Micro Switch Wiring Found In Control Consoles. |
Specifications
Voltage Rating |
600 V |
Material |
PVC |
Color |
Black |
Classifications
Brand Name |
T&B Liquidtight Fittings |
Standard |
UL E95745, CSA |
Dimensions
Trade Size |
1/2 in |
Outside Diameter |
21.3 mm |
Inside Diameter |
15.8 mm |
Length |
30.5 m |
Compliance and Certifications
RoHS | RoHS3 Compliant |
TSCA | TSCA Section 6(h) Compliant |
POPs | POPs 28 Compliant |
Nominal size in inch |
1/2 inch |
Flexibility |
Flexible |
Colour |
Black |
Approved according to CSA |
Y |
Documents/Support Tools
Sales Drawing |