Parabolics
- Overview
- Specifications
Size | 2x2, 2x4 |
Shape | Rectangular |
Light Source | Fluorescent |
Lumens | Not Applicable |
CCT / LED Color | 3500 K, 4100 K |
CRI | 82 |
Product Type | Troffer |
Regulatory Listing | UL |
Voltage Rating | 120-277 |
Color | Silver, White |
Mounting Type | Recessed |
Series | PT2U, PT2UA, PT2UALW, PT3, PT3A, PT3ALW, PT3L, PT3L41, PT3L41W, PT3LW |
Read More Read Less
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
-
Photometry & Revit (BIM)
-
Spectral Data Sheets
-
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
Document Type Description Updated View Material Safety Data Sheet MSDS for all Power Sentry NiCad brand battery packs 5/10/2018 View -
Utility Rebate Search
-
Replacement Parts
-
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
-
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product