text.skipToContent text.skipToNavigation

Switch and Outlet Box

Single-Gang Deep Switch and Outlet Box, 100-Pack is rated 2.0 out of 5 by 1.
  • y_2024, m_5, d_4, h_4
  • bvseo_bulk, prod_bvrr, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_S122R, prod, sort_[SortEntry(order=HELPFULNESS, direction=DESCENDING), SortEntry(order=POSITIVE_FEEDBACK, direction=DESCENDING), SortEntry(order=SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 4ms
  • REVIEWS, PRODUCT

Single-gang, deep switch and outlet box. Durable, impact-resistant thermoplastic boxes contain innovative extras that cut installation time. Extra deep for dimmers, GFCIs and thermostats, yet suitable for 2x4 construction. Provides two quick click entries. Qty 100.
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • Quick Click feature secures devices quickly and easily
  • Does not strip when over-torqued
  • Durable, impact-resistant thermoplastic box
  • Innovative extras that cut installation time

Specifications

General Info
Product Line Pass & Seymour
Color Gray
Country Of Origin United States
Construction Thermoplastic
Standard UL Listed
Dimensions
Cubic Capacity 22 cu in
Additional Information
RoHS Conformant Yes This product meets the material restrictions of Article 4 of the RoHS Directive (2011/65/EU), including Commission Delegated Directive 2015/863.
Product Environmental Profile Yes
Technical Information
Cable Entry No
Number of Outlets 1

Reviews

Rated 2 out of 5 by from Poor quality Cover/device screws either slide right in or strip out before ever getting tight
Date published: 2022-10-03
  • y_2024, m_5, d_4, h_4
  • bvseo_bulk, prod_bvrr, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_S122R, prod, sort_[SortEntry(order=HELPFULNESS, direction=DESCENDING), SortEntry(order=POSITIVE_FEEDBACK, direction=DESCENDING), SortEntry(order=SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 7ms
  • REVIEWS, PRODUCT

Questions & Answers

is there any documentation that explains the fire rating on the S122R, S235RAC. I need this for a local building inspector.

Asked by: Dennis Hetzel
Thank you for your inquiry. To provide further assistance with your request, please get in touch with Legrand Pass & Seymour Technical Support at (800) 223-4185 between 8:00 a.m. and 6:00 p.m. EST, or via email at Tech.Support@legrand.us.
Answered by: Justin
Date published: 2024-04-08

I need CE certifications - can you please send me an e-mail?

Asked by: Piotr
Please reach out to Pass & Seymour Technical Support for further assistance with your request. Phone: 844-957-3783 Mon - Fri: 8am - 6pm EST (excluding holidays) tech.support@legrand.us Best Regards, Technical Support
Answered by: Justin
Date published: 2023-01-19

Can I mount an S122R from the ceiling to hang a LED disc light form it or a smoke detector on it? The disc light weighs less than a smoke detector.

Asked by: Anonymous
The UL number is for this box but the rating is for 6 lbs. if mounted vertically. When dealing with inspectors who have little to no common sense every word matters!!
Answered by: Anonymous
Date published: 2022-06-20

Does the S118W outlet box have a fire rating?

Asked by: Tony S
Yes, it is UL Classified for 2 Hour Fire Resistance.
Answered by: Legrand Technical Support
Date published: 2024-01-24

what type of plastic is used in your boxes

Asked by: jim c
Our boxes are made of a durable, impact resistant Thermoplastic material.
Answered by: Legrand Technical Support
Date published: 2021-10-14

what is the distance between boxes in opposing directions in a 1 hr rated wood stud rated wall

Asked by: mycitylady
Hello Mycitylady, Thank you for your question, Please review the following response below that is referenced from the attached UL 2hour fire rating document. UL 2hour Fire Rating: Part S122R Clearance between boxes and cutouts in ceiling shall not exceed 1/8 in. The area of openings for boxes shall not aggregate more than 31 sq in. Per 100 sq ft of ceiling area with no opening exceeding 8 sq in. No box shall be located within 4.5ft of another box. Best regards, Justin
Answered by: Justin
Date published: 2022-06-29

what is the dimension of this box? how deep is it?

Asked by: sallymarjoriee
The dimension for the S122R box is: Length 3 3/4" Width 2 1/4" Depth 3 3/8"
Answered by: Legrand Technical Support
Date published: 2021-04-21

Can the 18r single gang be mounted in clinging and how much weight can it hold 

Asked by: Derek
The S118R is designed for wall vertical mount and if a box is not marked with a specific weight then it has a 6lbs maximum fixture rating.
Answered by: Legrand Technical Support
Date published: 2021-01-07
  • y_2024, m_5, d_4, h_4CST
  • bvseo_bulk, prod_bvqa, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_13
  • loc_en_US, sid_S122R, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 2ms
  • QUESTIONS, PRODUCT