Old Work Switch and Outlet Box with Quick/Click
S352W
Pass and Seymour
Bazaarvoice SAP Hybris Integration Version 2.8.1
Triple Gang, Old Work Switch and Outlet Box with Swing-Bracket for mounting. Adjusts from 1 1/4-inch down to 1/8-inch. Six Auto/Clamps for Each End. 10 pack.
- Send
- Save as PDF
-
Added to Favorites Go to favoritesRemove from favorites?Something went wrong. Please try again later.
Features
- Quick/Click feature secures devices quickly and easily.
- Does not strip when over-torqued.
- 6: Auto/Clamps on each end eliminate the need for separate cable clamps.
- Metal swing bracket for quick mounting in existing walls.
- Big 52 cubic inch capacity.
- Divider plate (LVDIV1, sold separately) used when installing line and low-voltage devices or multiple 277 volt devices in same box.
- Easy installation, rectangular cutout.
- Swing bracket adjusts from 1 1/4 inch to 1/8 inch.
- Durable, impact-resistant thermoplastic box.
Specifications
General Info
Product Line | Pass & Seymour | ||
Color | Gray | ||
Country Of Origin | United States | ||
Construction | Thermoplastic | ||
Standard | UL Listed |
Dimensions
Cubic Capacity | 52 cu in |
Additional Information
RoHS Conformant | Yes | This product meets the material restrictions of Article 4 of the RoHS Directive (2011/65/EU), including Commission Delegated Directive 2015/863. | |
Product Environmental Profile | Yes |
Listing Agencies / 3rd Party Agencies
cULus Listed | Yes |
Technical Information
Cable Entry | No | ||
Number of Outlets | 2 |
Resources
Cutsheet
Supporting Document
Installation Instructions
Brochure
Product Environmental Profile
Reviews
Bazaarvoice SAP Hybris Integration Version 2.8.1
Questions & Answers
Hello. Is it possible to buy this product through you with delivery to Estonia?
Hello,
Please contact Pass & Seymour Customer Support for further assistance.
Pass & Seymour Customer Support
Phone:18449573783
Fax: 800-223-4196
Mon - Fri: 8am - 6pm EST (excluding holidays)
Email Us: customer.support@legrand.us
Best Regards,
Technical Support
Date published: 2023-07-18
Bazaarvoice SAP Hybris Integration Version 2.8.1