S8324
Appears In:
Hub Adapter Plate Large Hub Opening To Small Hub Opening Painted Steel
Specifications | |
---|---|
Brand Name | Milbank |
Type | Large to Small Hub Opening Adaptor |
Special Features | Includes 4 Hub Screws |
Application | Metering Accessory |
Standard | Non UL Listed |
Size | Reduces 4 1/3 Inch Hub Opening to a 2 3/4 Inch Hub Opening |
Connection | None |
Material | Painted Steel |
Height | 5 IN |
Length | 0.25 IN |
Width | 5 IN |
Please consult serving utility for their requirements prior to ordering or installing, as specifications and approvals vary by utility and may require local electrical inspector approval. All installations must be installed by a licensed electrician and must comply with all national and local codes, laws and regulations. Milbank reserves the right to make changes in specifications and features shown without notice or obligation.