4-4-4 CU XHHW SEU PVC JACKET 150 FT

Southwire #: 13078102

Service Entrance Cable SE Stype U. Service Entrance Cable, 600 Volt. Individual Conductors Rated XHHW-2. Jacket and Individual Conductors Sunlight Resistant.

Download Category Specifications
PDF Excel Table
Select Product Specifications
Construction
Outer Jacket / Armor Color
Packaging

Application

Southwire® Type SEU, service entrance cable is primarily used to convey power from the service drop to the meter base and from the meter base to the distribution panelboard; however, the cable may be used in all applications where Type SE cable is permitted. SEU may be used in wet or dry locations at temperatures not to exceed 90°C. Voltage rating is 600 volts.

Specifications

Stock # 13078102 13078102
Size (AWG or kcmil) (mm2) 4 AWG 4 AWG
No. of Conductors 2 2
No. of Strands 7 7
Size (AWG) 4 4
No. of Neutrals 1 1
No. of Strands 12 12
Nom. Width (mils) (mm) 848 21.54 mils mm
Nom. Height (mils) (mm) 529 13.44 mils mm
Nominal Total Weight (lbs/1000') (kgs/km) 495 737 lbs/1000' kgs/km
Insulation Thickness (mils) (mm) 45 1.14 mils mm
Allowable Ampacity at 60C 70 70
Allowable Ampacity at 75C 85 85
Allowable Ampacity at 90C 95 95
Allowable Ampacity in Dwelling 100 100

Standards & References

  • ASTM- All applicable standards
  • UL Standard 44 for XHHW-2 conductors
  • UL Standard 83 for THHN/THWN conductors
  • UL Standard 854
  • Federal Specification A-A-59544
  • National Electrical Code, NFPA 70. 2011 Edition
  • RoHS/ REACH

Construction

  • Southwire® style SEU cable is constructed with sunlight resistant Type XHHW-2 conductors or Type THHN/THWN conductors. Copper conductors are annealed (soft) copper. Cable assembly plus reinforcement tape are jacketed with sunlight resistant gray polyvinyl chloride (PVC). Available as 1 or 2 conductor with a concentric ground. SEU cable is jacketed with gray sunlight resistant polyvinyl chloride (PVC).

Resources

There are no downloadable resources for this product.