text.skipToContent text.skipToNavigation

Catalog No. : TC5345A

Description:  4WAY MTG BASE 1.13X1.13IN NAT NYL A

UPC: 786210872247

Four-Way Adhesive Mounting Base, Natural Nylon 6.6 for Temperatures up to 66 Degrees Celsius (150 F), Length of 28.6mm (1.13 Inches), Width of 28.6mm (1.13 Inches), Self-Adhesive Mounting Method, 100 Pack
View More View Less
For more info visit:  electrification.us.abb.com
  • Eliminates errors in premounting the base with respect to its orientation to wire bundle direction.

Descriptors

Category

Cable tie mounts

Special Features

Eliminates errors in premounting the base with respect to its orientation to wire bundle direction.

Specifications

Number Of Entries

4

Material

Nylon/Polyamide 6.6

Color

Natural

Mounting

Self-Adhesive

Operating Temperature

-32 to +150 F

Classifications

Brand Name

Ty-Rap

Dimensions

Mount Size

#6

Compliance and Certifications

RoHS RoHS3 Compliant
REACH SVHC REACH 240 Compliant
TSCA TSCA Section 6(h) Compliant

Documents/Support Tools

Sales Drawing

Click here