text.skipToContent text.skipToNavigation

Catalog No. : TK128A

Description:  3 INCH COUPLING,SSCREW,EMT,STL

UPC: 785991025538

Set Screw Coupling, Concrete Tight, Conduit Size 3 Inches, Length 4.500 Inches, Material Zinc Plated Steel, For use with EMT Conduit
View More View Less
For more info visit:  electrification.us.abb.com

Descriptors

Category

Electrical metallic tubing EMT connectors

Special Features

Concrete tight when taped.

Application

For use with EMT conduit

Specifications

Material

Steel

Finish

Zinc Plated

Classifications

Brand Name

Steel City

Standard

UL E16592

Compliance and Certifications

RoHS RoHS3 Compliant
REACH REACH 240 Compliant
TSCA TSCA Section 6(h) Compliant
ETIM EC001492 Coupler for cable protection tube

Material

Metal

Material quality

Steel

Colour

Natural colour

Documents/Support Tools

Sales Drawing

Click here