text.skipToContent text.skipToNavigation

20A 125V Spec-Grade Tamper-Resistant Duplex Receptacle, Back and Side Wire, Gray

Tamper-Resistant Spec Grade Receptacles, Back and Side Wire, 20A, 125V
Color Gray
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • Thermoplastic dual mechanism shutter system to help prevent insertion of foreign objects.
  • Auto-ground clip assures positive ground.
  • Extra heavy-duty brass, one-piece mounting strap with integral ground.
  • One-piece, brass, triple-wipe power contacts for lasting retention.
  • Strap tabs wrap around and lock down on face to prevent strap from separating from face and back body.
  • Impact-resistant nylon face and back body.
  • Two drive screws anchor strap to back body and face.
  • Exclusive patented feature, external screw-pressure-plate back wire clamp on ground terminal for faster, easier installation.
  • External screw-pressure-plate back wire clamps with #10 brass terminal screws for visual assurance of a good connection.
  • Temperature Rise: Maximum 30°C temperature rise at full-rated current after 50 cycles of overload at 150% of rated current with direct current. Operating Temperature: Maximum continuous +60°C, minimum -40°C without impact