Catalog No. : TYD1X3NPG6
Description: 1X3 NARROW SLOT GRAY DUCT
UPC: 786210091952
- Smaller, higher number of fingers for more concise harnessing. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion.
- Non-slip cover does not slide easily and resists vibration.
- Flush cover attaches flush with sidewall for finished look.
- Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct.
- Versatile North American and DIN Standard mounding holes enable same duct for multiple applications.
Descriptors
Category |
Wiring duct |
Specifications
Slot Style |
Narrow |
Adhesive Backed |
No |
Material |
PVC |
Color |
Gray |
Classifications
Brand Name |
Ty-Duct |
Dimensions
Width |
1 in , 25.4 mm |
Depth |
3 in , 76.2 mm |
Length |
6 ft , 1.83 m |
Compliance and Certifications
RoHS | RoHS3 Compliant |
REACH | REACH 240 Compliant |
TSCA | TSCA Section 6(h) Compliant |
Height |
76.2 mm |
Height |
3 inch |
Width |
25.4 mm |
Width |
1 inch |
Type of side wall |
Slotted |
Length |
1829 mm |
Length |
72 inch |
Flexible |
N |
Colour |
Light grey |
Documents/Support Tools
Sales Drawing |