U5240-O-200S
4 Terminal Ring Type Plain Top 1-200 Ampere Main Breaker Single Pedestal Direct Bury Series Wired 40 Block
Specifications | |
---|---|
Brand Name | Milbank |
Type | Ring Type Meter Socket |
Special Features | Series Wired |
Application | Mobile Home Power |
Standard | UL Listed;Type 3R |
Voltage Rating | Up to 240 Volts Alternating Current |
Amperage Rating | 200 Continuous Ampere |
Phase | 1 Phase |
Frequency Rating | 60 Hertz |
Size | 10.25L x 9.688W x 80H |
Number of Main Breakers | 1 |
Main Breaker Size | One 200 Ampere Main Breaker |
Cable Entry | Underground |
Terminal | Double Mechanical |
Insulation | Glass Polyester |
Mounting | Pedestal |
Material | G90 Galvanized Steel with Powder Coat Finish |
Number of Jaws | 4 Terminal |
Bypass Provision | No Bypass |
Number of Meter Positions | Single Power Head |
Equipment Ground | Ground Bar |
Hub/Closing Plate | Plain Top |
Line Side Wire Range | 6 AWG - 350 kcmil |
Load Side Wire Range | 1/0 AWG - 300 kcmil |
Number Branch Circuits | 4 |
Number Of Receptacles | 0 |
Height | 80 IN |
Length | 10.25 IN |
Width | 9.688 IN |
Please consult serving utility for their requirements prior to ordering or installing, as specifications and approvals vary by utility and may require local electrical inspector approval. All installations must be installed by a licensed electrician and must comply with all national and local codes, laws and regulations. Milbank reserves the right to make changes in specifications and features shown without notice or obligation.