

UCES Undercabinet
- Overview
- Specifications
• 12", 18", 24", 36" lengths
• 90CRI
Size | 12 IN, 18 IN, 24 IN, 36 IN |
Shape | Rectangular |
Light Source | LED - Static |
Dynamic Feature | Switchable White |
Lumens | 400 LM, 480 LM, 500 LM, 530 LM, 560 LM, 600 LM, 670 LM, 700 LM, 800 LM, 900 LM, 1100 LM, 1200 LM, 1300 LM |
CCT / LED Color | 2700 K, 3000 K, 3500 K, 4000 K, 5000 K |
CRI | 90 |
Product Type | Undercabinet |
Compliance Listing | CA Title 24, JA8 |
Environmental Listing | Damp Location |
Regulatory Listing | cUL, ETL |
Dimming Protocol | 0-10V |
Color | White |
Mounting Type | Surface |
Voltage Rating | 120 |
Fixture Wattage | 10.8, 13, 16.4, 17, 21, 6.5, 8.4, 9 |
Series | UCES |
Read More Read Less
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
Document Type Description Updated View Spec Sheet Contractor Select UCES SWW6 Undercabinet LED 2/17/2025 View Spec Sheet Contractor Select UCES LED Undercabinet SWW5 Switchable CCT – 2700K, 3000K, 3500K, 4000K, and 5000K 12/12/2024 View
Need to Create a Submittal Spec Sheet?
Take Me ThereNeed a Stocked Product?
View Now -
Photometry & Revit (BIM)
Use %(percent) to separate search terms.Description Report Design Tools CLICK HERE to start your request for a BIM Model or IES file. -
Spectral Data Sheets
>> CLICK HERE to Download Spectral Data FAQs
-
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
-
Utility Rebate Search
-
Replacement Parts
-
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
Document Type Description Updated View Sell Sheet UCES 5CCT Sell Sheet 1/30/2025 View -
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product

Build Cat. # / Submittal Spec Sheet
-
Start Configurating a Product