10-3 CU UF-B WITH GROUND 500 FT

Southwire #: 13059104

Underground Feeder and Branch Circuit Cable. 600 Volt. Copper Conductors. Sunlight, Moisture, and Fungus Resistant Overall PVC Jacket.

Download Category Specifications
PDF Excel Table
Select Product Specifications
Construction
Outer Jacket / Armor Color
Conductor Color
Packaging

Application

Southwire® copper UF-B cable is generally used as feeder to outside post lamps, pumps, and other loads or apparatus fed from a distribution point in an existing building as specified in the 2011 National Electrical Code. UF-B cable may be used underground, including direct burial. Multiple conductor UF-B cable may be used for interior branch circuit wiring in residential or agricultural buildings at conductor temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified by the National Electrical Code. UF-B can be used in applications permitted for NMC in Section 334.10(B) of the National Electrical Code. Voltage rating for UF-B cable is 600 volts.

Specifications

Stock # 13059104 13059104
Size (AWG or kcmil) (mm2) 10 AWG 10 AWG
No. of Conductors 3 3
No. of Strands 1 1
Size (AWG) 10 10
No. of Grounds 1 1
No. of Strands 1 1
Nom. Width (mils) (mm) 727 18.47 mils mm
Nom. Height (mils) (mm) 215 5.46 mils mm
Insulation Thickness (mils) (mm) 20 0.51 mils mm
Nominal Total Weight (lbs/1000') (kgs/km) 191 284 lbs/1000' kgs/km
UPC # 032886166617 032886166617

Standards & References

Southwire® copper UF-B cable complies with the following:

  • ASTM - B3 and B-8
  • UL Standard 83
  • UL Standard 493
  • Federal Specification A-A-59544
  • National Electrical Code, NFPA 70, 2011 Edition
  • RoHS/REACH

Construction

Southwire® copper UF-B cable is manufactured as a 2 or 3 conductor cable, with or without a ground wire. Copper conductors are annealed (soft) copper, solid or compressed stranded. Phase conductors are polyvinyl chloride (PVC) insulated, nylon jacketed, color coded for identification purposes. Jacketed with sunlight, moisture and fungus resistant gray PVC.

Resources