

WF4 LED Regressed Switchable Downlight
- Overview
- Specifications
Size | 4 IN |
Shape | Round |
Light Source | LED - Dynamic |
Dynamic Feature | Switchable White |
Lumens | 650 LM |
CCT / LED Color | 2700 K, 3000 K, 3500 K, 4000 K, 5000 K, Variable |
CRI | 90 |
Product Type | Downlight |
Compliance Listing | CA Title 24, FCC 47CFR Part 15 Consumer, JA8 |
Environmental Listing | Air Loc, IC, Wet Location |
Regulatory Listing | CSAus |
Dimming Protocol | Triac |
Trim Style | Baffle, Lensed |
Color | Black, White |
Mounting Type | Recessed |
Voltage Rating | 120 |
Fixture Wattage | 8.99 |
Series | WF4 |
Read More Read Less
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
Document Type Description Updated View Spec Sheet Juno Wafer Dimmer Compatibility List 3/26/2024 View Spec Sheet Contractor Select 4" and 6" Switchable White Regressed LED Wafer Canless Downlight 5/28/2024 View
Need to Create a Submittal Spec Sheet?
Take Me ThereNeed a Stocked Product?
View Now -
Photometry & Revit (BIM)
CLICK HERE to start your request for a BIM Model or IES file. -
Spectral Data Sheets
-
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
Document Type Description Updated View Installation Instructions 5CCT Regressed Wafer Round Instruction Sheet 10/20/2020 View -
Utility Rebate Search
-
Replacement Parts
-
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
-
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product


View Stocked Products
-
Is the new stocked product detail helpful? Please tell us what you think, CLICK HERE.
SKU data not available, please contact your local agent.
1 - 10 of 10 results
(No Products Found)WF4 ADJ SWW5 90CRI MW M6WF4 ADJ SWW5 90CRI MW M64IN wafer-thin LED downlight, Adjustable Trim, Switchable CCT – 2700K, 3000K, 3500K, 4000K, and 5000K, 90+ CRI, Matte White, Master Pack of 6Quantity15 inTotal at all DCs: 13892No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit WF4 DREG B ALO19 SWW5 90CRI MW M6WF4 DREG B ALO19 SWW5 90CRI MW M64IN wafer-thin LED downlight, Deep Regressed, Baffle, Switchable lumens – 700LM, 1000LM, and 1100LM, Switchable CCT – 2700K, 3000K, 3500K, 4000K, and 5000K, 90+ CRI, Matte White, Master Pack of 6Quantity357 inTotal at all DCs: 6979No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit WF4 DREG SM ALO19 SWW5 90CRI MW M6WF4 DREG SM ALO19 SWW5 90CRI MW M64IN wafer-thin LED downlight, Deep Regressed, Smooth, Switchable lumens – 700LM, 1000LM, and 1100LM, Switchable CCT – 2700K, 3000K, 3500K, 4000K, and 5000K, 90+ CRI, Matte White, Master Pack of 6Quantity555 inTotal at all DCs: 25005No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit WF4 SWW5 90CRI MB M6WF4 SWW5 90CRI MB M64IN wafer-thin LED downlight, Switchable CCT – 2700K, 3000K, 3500K, 4000K, and 5000K, 90+ CRI, Matte black, Master Pack of 6Quantity1007 inTotal at all DCs: 13486No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit WF4 SWW5 90CRI MW M6WF4 SWW5 90CRI MW M64IN wafer-thin LED downlight, Switchable CCT – 2700K, 3000K, 3500K, 4000K, and 5000K, 90+ CRI, Matte White, Master Pack of 6Quantity56 inTotal at all DCs: 88625No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit WF4 ADJ SWW5 90CRI BN M6WF4 ADJ SWW5 90CRI BN M64IN wafer-thin LED downlight, Adjustable Trim, Switchable CCT – 2700K, 3000K, 3500K, 4000K, and 5000K, 90+ CRI, Brushed Nickel, Master Pack of 6Quantity119 inTotal at all DCs: 119No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit WF4 ADJ SWW5 90CRI MB M6WF4 ADJ SWW5 90CRI MB M64IN wafer-thin LED downlight, Adjustable Trim, Switchable CCT – 2700K, 3000K, 3500K, 4000K, and 5000K, 90+ CRI, Matte black, Master Pack of 6Quantity365 inTotal at all DCs: 365No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit WF4 ALO19 SWW5 90CRI MVOLT MW M6WF4 ALO19 SWW5 90CRI MVOLT MW M64IN wafer-thin LED downlight, Switchable lumens – 700LM, 1000LM, and 1100LM, Switchable CCT – 2700K, 3000K, 3500K, 4000K, and 5000K, 90+ CRI, Multi-Volt, Matte White, Master Pack of 6Quantity2 inTotal at all DCs: 270No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit WF4 SWW5 90CRI BN M6WF4 SWW5 90CRI BN M64IN wafer-thin LED downlight, Switchable CCT – 2700K, 3000K, 3500K, 4000K, and 5000K, 90+ CRI, Brushed Nickel, Master Pack of 6Quantity1415 inTotal at all DCs: 1415No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit WF4 SWW5 90CRI ORB M6WF4 SWW5 90CRI ORB M64IN wafer-thin LED downlight, Switchable CCT – 2700K, 3000K, 3500K, 4000K, and 5000K, 90+ CRI, Oil Rubbed Bronze , Master Pack of 6Quantity242 inTotal at all DCs: 325No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit View AllView Less

Build Cat. # / Submittal Spec Sheet
-
Start Configurating a Product