Alternate Catalog No. : XC 492
Catalog No. : XC492
Description: 3/4 INCH CONN,90DEG.AC/FLEX,SQZ
UPC: 785991448344
90 Degree Squeeze Type Connector, Conduit Size 3/4 Inch, Cable Opening 1.000 Inch - 1.125 Inches, Height 1-7/8 Inch, Width 1-3/4 Inch, Material Zinc Plated Malleable Iron, For use with Armored Cable/Flexible Metal Conduit
View More
View Less
For more info visit:
electrification.us.abb.com
Descriptors
Category |
Squeeze Connectors |
Specifications
Material |
Malleable Iron |
Finish |
Zinc Plated |
Classifications
Brand Name |
Steel City |
Standard |
UL E1383 |
Dimensions
Size |
3/4 Inch |
Documents/Support Tools
Sales Drawing |