
ZL1N
- Overview
- Specifications
Size | 2FT, 4FT, 8FT |
Shape | Rectangular |
Light Source | LED - Static, Not Applicable |
Dynamic Feature | Not Applicable |
Lumens | 1500 LM, 2500 LM, 3000 LM, 3500 LM, 4400 LM, 5000 LM, 6000 LM, 7000 LM, 10,000 LM, 14,000 LM, Not Applicable |
CCT / LED Color | 3000 K, 3500 K, 4000 K, 5000 K |
CRI | 80, 90 |
Product Type | Hanger |
Compliance Listing | BAA and BABA, DLC Premium, DLC Standard |
Environmental Listing | Damp Location |
Regulatory Listing | CSA |
Dimming Protocol | 0-10V |
Fixture Wattage | 104, 15, 19, 23, 25, 31, 34, 52 |
Voltage Rating | 120, 120-277, 208, 240, 277, 347, 480 |
Color | Black, Gray, Pewter, White |
Mounting Type | Not Applicable, Surface, Suspended |
Series | TZL1N, ZACVH, ZL1N, ZLANGBKT, ZLR, ZSPRG |
Read More Read Less
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
Document Type Description Updated View Spec Sheet Z Series LED striplight, 2', 4' or 8' 10/31/2024 View
Need to Create a Submittal Spec Sheet?
Take Me ThereNeed a Stocked Product?
View Now -
Photometry & Revit (BIM)
Use %(percent) to separate search terms.Description Report Design Tools CLICK HERE to start your request for a BIM Model or IES file. -
Spectral Data Sheets
>> CLICK HERE to Download Spectral Data FAQs
-
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
Document Type Description Updated View Installation Instructions Adjustable 10' aircraft cable with Y hanger 4/28/2021 View Installation Instructions ZL1N Installation Instructions 2/6/2018 View Installation Instructions ZLANGBKT Luma-tilt™ angle bracket 11/13/2017 View Installation Instructions ZL Reflector Install Instructions 7/24/2018 View Installation Instructions Tong and T-grid hanger, for 15/16" T-grid 4/28/2021 View -
Utility Rebate Search
To look-up a rebate for this product, please follow the steps below:
Step 1: Enter the Zip Code or Select the State and Utility
Step 2: Ensure that the correct Product Category is selected if there is more than one option
-
Replacement Parts
-
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
Document Type Description Updated View FAQ Frequently asked questions for ZL Series LED Strip Lights 11/6/2017 View -
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product

Build Cat. # / Submittal Spec Sheet
-
Start Configurating a Product
Gallery
Product Family
Lithonia Lighting
LED Industrial Strip Lights | Lith...
The LED industrial strip lights portfolio from Lithonia Lighting is an industry best. Product offerings include the CLX, Lithoni...
VIEW PRODUCT FAMILY