RELB2S40N35I - (2)F40T12 120V Elec Bal

Advance

  • $30.79 (Each)
  • $30.79 (Each)

  • $307.90 (Per 10)

Availability: In Stock Locally
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
RELB2S40N35I
Manufacturer
Advance
Manufacturer's Part Number
108662
Description
(2)F40T12 120V Elec Bal
Fluorescent Ballast, Rapid, 40 W, 120 V, 0.48 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 0.85 Ballast Factor, 0.98 Power Factor, 60 HZ, Metal Housing Material, 20 % Total Harmonic Distortion, 331 G/Ea
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087090428 / 00781087090428
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.79 (Each)
Standard Packaging
$307.90 (Per 10)
Resources
Specifications Sheets
 
 
RELB2S40N35I - Specification Sheet
Images
 
 
RELB2S40N35I - Large Image
 
RELB2S40N35I - Small Image
 
RELB2S40N35I - Large Image
 
RELB2S40N35I - Small Image
Attachments
 
 
RELB2S40N35I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
40 W
Current Rating
0.48 A
Voltage Rating
120
Number of Lamps
2
Lamp Type
T12 RAPID START
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Length
9.5 in
Width
1.3 in
Height
1 in
Descriptions
Product Type
Fluorescent Ballast
Long Description
Fluorescent Ballast, Rapid, 40 W, 120 V, 0.48 A, Non Dimmable, 2 Lamps, 9.5 in Length, 1.3 in Width, 1 in Height, 0.85 Ballast Factor, 0.98 Power Factor, 60 Hz, Metal Housing Material, 20 % Total Harmonic Distortion, 331 g/EA
Short Description
Fluorescent Ballast, Rapid Start, 40 W, 2 Lamps
Features
Ambistar electronic ballasts are an easy-to-install, energy-efficient replacement solution for optimizing residential and hospitality lighting.
Special Features
Easy-to-Install
Description
(2)F40T12 120V ELEC BAL
extra long description
ADV 108662 ELE BALLAST (2) F40T12 1
Additional Information
For Bulb Type
T12 Rapid Start
Ballast Factor
0.85
Power Factor
0.98
Standards Met
UL Listed;CSA Certified;CSA Certified-E;RoHS Compliant;CEC;DOE Compliant
total harmonic distortion
20 %
package quantity
1 CT;10 PK
Made in USA
yes
start type
Rapid Start
Output Type
FIXED
Manufacturer Information
Manufacturers Part Number
108662
Brand
Signify Electronics
sub brand
Ambister
GTIN
00781087090428
UPC
781087090428
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight
331 g/EA
Weight per each
0.78
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Optimizing Residential and Hospitality Lighting
Frequency Rating
60 Hz
standard
CSA certificate;UL certificate;CEC Listing;Circle E logo;CSA E;DOE;Energy Star;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat