URD404040201500 - 4/0-4/0-4/0-2/0 Urd Wake Forest Alu 1500'

Aluminum

  • $7345.74 (Per 1,500 Feet)
  • $4.90 (Per Foot)

  • $4,897.16 (Per 1,000 Feet)

  • $7,345.74 (Per 1,500 Feet)

In-Stock: 3,000 available locally (El Paso, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URD404040201500
Manufacturer
Aluminum
Manufacturer's Part Number
URD404040201500
Description
4/0-4/0-4/0-2/0 Urd Wake Forest Alu 1500'
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 4/0-4/0-4/0-2/0 Awg Conductor Size, 19/1.443 Core Strands, 205 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 (Equipment Ground Conductor);19 (Phase Conductors) - Strands, 1.443 In Outside Diamete
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000181
Weight per unit
1.012 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,500 Feet
Unit
$4.90 (Per Foot)
Reel
$7,345.74 (Per 1,500 Feet)
Stock Availability
El Paso
3,000 Feet (Check another store)
All Stores
23,757 Feet
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
Current Rating
205 A
Number of Conductors
3
Conductor Size
4/0-4/0-4/0-2/0 AWG
Material, Color, and Finish
Insulation Material
Polyethylene
Conductor Material
Aluminum Alloy
Jacket Material
Metal Free Polyvinyl Chloride (PVC)
Descriptions
Product Type
Service Entrance Cable
Short Description
Service Entrance Cable, 19/19 Strands, 4/0-4/0-4/0-2/0 AWG, Aluminum Alloy Conductor
Long Description
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 4/0-4/0-4/0-2/0 AWG Conductor Size, 19/1.443 Core Strands, 205 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 (Equipment Ground Conductor);19 (Phase Conductors) - Strands, 1.443 in Outside Diamete
Additional Information
Sunlight Resistant;Flame Retardant
Description
4/0-4/0-4/0-2/0 URD WAKE FOREST ALU 1500'
Additional Information
Solid/Strand
Strand
Number of Strands
19 (Phase Conductors);19 (Equipment Ground Conductor)
outside diameter
1.443 in
Core Strands
19/1.443
Maximum Operating Temperature
+90 °C
Standards Met
UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC
Made in USA
yes
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
URD404040201500
Taxonomies, Classifications, and Categories
Category Description
Direct Burial Wire
Availability
minimum qty
1500
Packaging
Weight
942/1000 lb/ft
Weight per foot
1.012
Carton
1500
Uses, Certifications, and Standards
Application
Ground Service Entrance and Interior Wiring Application
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of URD404040201500.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of URD404040201500.

4/0-4/0-4/0-2/0 Urd Wake Forest Alu 1500'
  • Our Part #: URD40QUAD1500
  • El Paso Availability: 3,000 Feet
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($4.90) ·
URD40QUAD1500 - Aluminum

El Paso Availability: In Stock

Total Availability: In Stock

Book Price

$4.90

Per Foot

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to URD404040201500, though they may not be 100% alike.

Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Informatio...
  • MFR Part #: URD404040201000
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($4,897.16) ·
URD404040201000 - Aluminum

Check local availability

Total Availability: In Stock

Book Price

$4,897.16

Per 1,000 Feet

QTY:
Feet
Add
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Informatio...
  • Our Part #: URD40404020PCS
  • El Paso Availability: 1,463 Feet
  • Total Availability: In Stock
  • MFR Part #: URD40404020PCS
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($4.90) ·
URD40404020PCS - Aluminum

El Paso Availability: In Stock

Total Availability: In Stock

Book Price

$4.90

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat