XHHW30GNPCS - Al XHHW 3/0 STR Green PCS

Aluminum

  • $1.22 (Per Foot)
  • $1.22 (Per Foot)

  • $1,217.61 (Per 1,000 Feet)

In-Stock: 1,358 available locally (Atlanta, GA) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XHHW30GNPCS
Manufacturer
Aluminum
Manufacturer's Part Number
XHHW30GNPCS
Description
Al XHHW 3/0 STR Green PCS
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Green Color, Aluminum Conductor Material, 3/0 Awg Conductor Size, 175 A Current Rating, Polyethylene Insulation Material, 55 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 0.590 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal SP
Slang Terms

Suggest a New Term
Categories
Aluminum Building Wire - XHHW-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Alum Building Wire
UNSPSC
-
UPC/EAN/GTIN
80394000532
Weight per unit
0.198 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.22 (Per Foot)
Reel
$1.22 (Per Foot)
Stock Availability
Atlanta
1,358 Feet (Check another store)
All Stores
17,619 Feet
Resources
Images
 
 
XHHW30GNPCS - Large Image
 
XHHW30GNPCS - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
175 A
Voltage Rating
600 V
Conductor Size
3/0 AWG
Material, Color, and Finish
Insulation Material
Polyethylene
Conductor Material
Aluminum
Color
Green
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Product Type
Aluminum Building Wire
Long Description
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant Additional Information, General Purpose Wiring Application, Green Color, Aluminum Conductor Material, 3/0 AWG Conductor Size, 175 A Current Rating, Polyethylene Insulation Material, 55 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 0.590 in Outside Diameter, 1000 ft Overall Length, Carton Package Type, Directive 2002/95/EC;Federal Sp
Features
Compact stranded 8000 Series aluminum alloy conductor. Insulation is an abrasion, moisture, heat and sunlight resistant black cross-linked polyethylene. Cable can be installed without pulling lubricant. CT rated available when requested on sizes 1/0 AWG and larger. KINGWIRE Type XHHW-2 is intended for use as general purpose wiring for up to 600 volt rated services in air conduit or other recognized raceways for services, feeders and branch circuit wiring as specified in the National Electrical Code at a ma
Short Description
Aluminum Conductor Building Wire, 3/0 AWG, Polyethylene Insulation, Green
Additional Information
Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant
Description
AL XHHW 3/0 STR GREEN PCS
Additional Information
Number of Strands
19
outside diameter
0.590 in
Insulation Thickness
55 mil
Maximum Operating Temperature
+90 °C
Standards Met
UL Listed;Federal Specification JC-30B NEC, ASTM B-800, B-801;RoHS Compliant;Directive 2002/95/EC;ICEA S-95-658;NEMA WC 70
Made in USA
yes
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
XHHW30GNPCS
Taxonomies, Classifications, and Categories
Category Description
ALUM BUILDING WIRE
Packaging
Package Type
Carton
Weight
198 lb/1000 ft
Weight per foot
0.198
Carton
1
Uses, Certifications, and Standards
Application
General Purpose Wiring
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17,619 Feet

Location search:
These alternate items can be purchased instead of XHHW30GNPCS.
Jump To:

Similar Items

Similar items are close alternatives to XHHW30GNPCS, though they may not be 100% alike.

Al XHHW 3/0 STR Green 2500'
  • Our Part #: XHHW30GN2500
  • Atlanta Availability: 2,500 Feet
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($3,044.02) ·
XHHW30GN2500 - Aluminum

Atlanta Availability: In Stock

Total Availability: In Stock

Book Price

$3,044.03

Per 2,500 Feet

QTY:
Feet
Add
Al XHHW 3/0 STR Green 5000'
  • Our Part #: XHHW30GN5000
  • Atlanta Availability: 7,565 Feet
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 5,000 Feet ($6,088.05) ·
XHHW30GN5000 - Aluminum

Atlanta Availability: In Stock

Total Availability: In Stock

Book Price

$6,088.05

Per 5,000 Feet

QTY:
Feet
Add
Al XHHW 3/0 STR Green 1000'
  • Our Part #: XHHW30GN1000
  • Atlanta Availability: 1,000
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($1,097.87) ·
XHHW30GN1000 - Aluminum

Atlanta Availability: In Stock

Total Availability: In Stock

Book Price

$1.10

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat