BB44 - SPRG 2-1/2-4" MTL STD Box SPRT BRKT

Eaton

  • $3.81 (Each)
  • $3.81 (Each)

  • $381.40 (Per 100)
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
BB44
Manufacturer
Eaton
Manufacturer's Part Number
BB44
Description
SPRG 2-1/2-4" MTL STD Box SPRT BRKT
Box Support, Pre-Galvanized Steel, Support Bracket Style, 0.16 LB
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Racks, Brackets, & Insulators Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121702 - Cable clips
UPC/GTIN
781011182007 / 00781011182007
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.81 (Each)
Carton
$3.81 (Each)
Standard Packaging
$381.40 (Per 100)
Resources
Specifications Sheets
 
 
BB44 - Specification Sheet
Images
 
 
BB44 - Large Image
 
BB44 - Small Image
 
BB44 - Large Image
Attachments
 
 
BB44 - Specification Sheet
Other Links
 
 
BB44 - Other
 
BB44 - Other
Brochures
 
 
BB44 - Brochure
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
Pre-Galvanized Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Style
Support Bracket
Descriptions
Product Type
Box Support
Description
SPRG 2-1/2-4" MTL STD BOX SPRT BRKT
Features
When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs.
extra long description
B-LINE BB4-4 BOX SPT, 4" METAL STUD
Long Description
Box Support, Pre-Galvanized Steel, Support Bracket Style, 0.16 lb
Short Description
SPRG Box Support Bracket, Pre-Galvanized Steel, 4 in
Additional Information
Standards Met
UL (Canada and US)
Made in USA
yes
package quantity
1 CT;100 PK
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BB44
Brand
Eaton
GTIN
00781011182007
UPC
781011182007
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Box support bracket and accessories
Packaging
Weight
0.16 lb
Weight per each
0.16
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Fasteners;Stud/Box Fasteners;Supports 4 in or 4-11/16 in Square Boxes
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat