BC1 - SPRG 1" Cond-to-Beam FSTNR

Eaton

  • $2.42 (Each)
  • $2.42 (Each)

  • $241.67 (Per 100)
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
BC1
Manufacturer
Eaton
Manufacturer's Part Number
BC1
Description
SPRG 1" Cond-to-Beam FSTNR
Conduit to Beam Fastener, Steel, 1/2 In Length, Zinc Plated, 0.05 LB
Slang Terms
Beam Clamp (Malleable)
Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011182755 / 00781011182755
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.42 (Each)
Carton
$2.42 (Each)
Standard Packaging
$241.67 (Per 100)
Resources
Specifications Sheets
 
 
BC1 - Specification Sheet
Attachments
 
 
BC1 - Specification Sheet
Images
 
 
BC1 - Large Image
 
BC1 - Small Image
 
BC1 - Large Image
Other Links
 
 
BC1 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1/2 in
Size
1/2 in
Descriptions
Description
SPRG 1" COND-TO-BEAM FSTNR
Product Type
Conduit to Beam Fastener
Long Description
Conduit to Beam Fastener, Steel, 1/2 in Length, Zinc Plated, 0.05 lb
Short Description
Conduit to Beam Fastener, Steel, 1/2 in, Zinc Plated
extra long description
B-LINE BC1 CONDUIT TO BM FS, THRU 1
Features
Eaton offers a wide variety of beam fasteners designed to attach to I-beams to support or suspend equipment.
Special Features
Static Load Capacity 100 Lb
similar brands
Fullman
Also Known As...
Beam Clamp (Malleable)
Additional Information
for use with
Fasteners;Beam Fasteners;Supports Conduit and Electrical Boxes
Made in USA
yes
Standards Met
cULus Listed
package quantity
100 BX
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BC1
GTIN
00781011182755
UPC
781011182755
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit to beam fastener
Packaging
Weight
0.05 lb
Weight per each
0.05
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat