501DC2 - 3/8" MC Set Screw Diecast Connector

Bridgeport

  • $0.70 (Each)
  • $0.70 (Each)

  • $70.30 (Per 100)

  • $703.00 (Per 1,000)

In-Stock: 357 available locally (Cabot, AR) ( change location)
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
501DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
501-DC2
Description
3/8" MC Set Screw Diecast Connector
Set Screw Connector, 3/8 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 7/16 In Length, 13/16 In Diameter, 1 Conductor, 0.0513 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747155016 / 0781747155016 / 00781747155016
Weight per unit
0.0513 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.70 (Each)
Carton
$70.30 (Per 100)
Standard Packaging
$703.00 (Per 1,000)
Stock Availability
Cabot
357 (Check another store)
Little Rock
2,076
All Stores
104,670
Resources
Images
 
 
501DC2 - Small Image
 
501DC2 - Large Image
 
501DC2 - Video
Attachments
 
 
501DC2 - Specification Sheet
Other Links
 
 
501DC2 - Other
 
501DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Material
Die-Cast Zinc
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Length
7/16 in
Diameter
13/16 in
Size
3/8
Descriptions
Description
3/8" MC SET SCREW DIECAST CONNECTOR
Product Type
Set Screw Connector
Long Description
Set Screw Connector, 3/8 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 7/16 in Length, 13/16 in Diameter, 1 conductor, 0.0513 lb/EA
Features
Used to connect AC/MC cable to box or enclosure.
Short Description
Set Screw Connector, Zinc Die Cast, 3/8 in, Straight
extra long description
BPT 501-DC2 3/8" S.S. CONN.
Special Features
Furnished with 2-way Phillips/Slotted Head Screw
Additional Information
Connection Type
Set Screw
for use with
AC/MC Cable
Standards Met
UL File No:E20534
package quantity
100 PK
Made in USA
yes
Connection Orientation
Straight
media
Yes
angle
180 Deg
Connector Type
SET SCREW
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
501-DC2
GTIN
00781747155016
UPC
781747155016
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/8 in
Packaging
Weight
0.0513 lb/EA
Weight per each
0.0513
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Recommended cable types to connect steel armored cable to box or enclosure. 14/2-10/3 Steel Armored and .43 -.61 Steel Interlocked MC
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 104,670

Location search:
These alternate items can be purchased instead of 501DC2.
Jump To:

Similar Items

Similar items are close alternatives to 501DC2, though they may not be 100% alike.

Connector, Strap, Single Screw, Zinc Die Cast, Trade Size 3/8 Inch FMC, Ac/MC/Mc...
  • Our Part #: 560DC2
  • Little Rock Availability: 376
  • Total Availability: In Stock
  • MFR Part #: 560-DC2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($87.84) · 500 ($878.40) ·
560DC2 - Nsi Industries

Little Rock Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.76

Each

QTY:
Each
Add
Ac/MC Single Screw Strap Type Connector, Die-Cast Zinc Material, 3/8 In Size, 3/...
  • MFR Part #: 570-DC2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($75.54) · 500 ($755.35) ·
570DC2 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$1.51

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 501DC2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
845 Arlington 00018997008459
501-DC2 Bridgeport Fittings 00781747155016
L-58 Madison Electric 00784297360503
C-550 Neer n/a
2511 Raco 00050169025116
XC-220 Thomas & Betts n/a
130 Topaz 00751338108301
702V Eaton Crouse-Hinds 00784564107022
C1Z O-Z Gedney n/a
XC220SC Thomas & Betts 00785991446722

* All prices subject to change.

Begin Live Chat