732SP - 2.5" Safety Plate Steel

Bridgeport

  • $0.24 (Each)
  • $0.24 (Each)

  • $23.69 (Per 100)

  • $118.45 (Per 500)

Availability: In Stock Locally
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
732SP
Manufacturer
Bridgeport
Manufacturer's Part Number
732-SP
Description
2.5" Safety Plate Steel
Safety Plate, 2.5 In Trade Size, Steel, 0.085 LB/Ea
Slang Terms
Cable Protector, Nail-On Safety Plate, Stud Plate, Safety Plate
Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131606 - Wire guard nail plate
UPC/EAN/GTIN
781747007322 / 0781747007322 / 00781747007322
Weight per unit
0.085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.24 (Each)
Carton
$23.69 (Per 100)
Standard Packaging
$118.45 (Per 500)
Resources
Images
 
 
732SP - Large Image
 
732SP - Small Image
 
732SP - Video
Other Links
 
 
732SP - Other
 
732SP - Other
Attachments
 
 
732SP - Specification Sheet
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
Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Thickness
1/16
Width
1.5
Size
2.5
Length
2.75
Descriptions
Description
2.5" SAFETY PLATE STEEL
Long Description
Safety Plate, 2.5 in Trade Size, Steel, 0.085 lb/EA
Features
Protects cable running through wooden studs from nails and screws.
Short Description
Safety Plate, 2.5 in, Steel
Product Type
Safety Plate
extra long description
BPT 732-SP SAFETY PLATE
Special Features
Galvanized for superior corrosion resistance.
Also Known As...
Cable Protector
Nail-On Safety Plate
Stud Plate
Safety Plate
Additional Information
Standards Met
UL mA;CSA Certified;Federal Specification A-A-50552;UL E11698;CSA LR39354;NEMA FB-1;UL 514B;RoHS Compliant
package quantity
500 PK;100 CT
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
732-SP
GTIN
00781747007322
UPC
781747007322
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
NAIL PLATE
Trade Size
Trade Size
2.5 in
Packaging
Weight
0.085 lb/EA
Weight per each
0.085
Carton
100
Package
500
Uses, Certifications, and Standards
Application
Protects cable running through wood stud, from nails and screws. Great for protecting conductors, cables and raceways.
Mounting
Screw or Nail fastening
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat