S97013826 - BRO

S97013826 - 507 SS Grille Spec-Broan

Broan-Nutone

  • $101.79 (Each)
  • $101.79 (Each)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    S97013826
    Manufacturer
    Broan-Nutone
    Manufacturer's Part Number
    S97013826
    Description
    507 SS Grille Spec-Broan
    Features: For 503MG-A 8 In Side Discharge Fan, 505MG-A Vertical Discharge Fan, 507MG-A Chain Operated Wall Fan, 509MG-A Wall Fan, Material: Metal, Mounting: Center
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Builders Products - Kitchen Fans & Hoods  Mark as Incorrect
    Suggest a New Category
    Classification
    Household Appliances
    UNSPSC
    39111808 - Grilles
    UPC/GTIN
    026715100897 / 00026715100897
    Weight per unit
    2.35 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $101.79 (Each)
    Resources
    Other Links
     
     
    S97013826 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Metal
    Descriptions
    Description
    507 SS GRILLE SPEC-BROAN
    Product Type
    White Painted Steel Metal Grille Kit For 8" Fan Units Withou
    Long Description
    Features: For 503MG-A 8 IN Side Discharge Fan, 505MG-A Vertical Discharge Fan, 507MG-A Chain Operated Wall Fan, 509MG-A Wall Fan, Material: Metal, Mounting: Center
    Special Features
    For 503MG-A 8 In Side Discharge Fan, 505MG-A Vertical Discharge Fan, 507MG-A Chain Operated Wall Fan, 509MG-A Wall Fan
    Manufacturer Information
    Manufacturers Part Number
    S97013826
    Brand
    BROAN
    GTIN
    00026715100897
    UPC
    026715100897
    Taxonomies, Classifications, and Categories
    Category Description
    Household Appliances
    Type
    Metal Grille
    Packaging
    Weight per each
    2.35
    Carton
    1
    Uses, Certifications, and Standards
    Mounting
    CENTER
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
    Suggest a new slang term for S97013826

    Type in the slang term you'd like to suggest.

* All prices subject to change.