BBS3 - 3A 600V 13/32X1-3/8 Fa Midget Fuse

Eaton

  • $20.89 (Each)
  • $20.89 (Each)

  • $208.90 (Per 10)
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
BBS3
Manufacturer
Eaton
Manufacturer's Part Number
BBS-3
Description
3A 600V 13/32X1-3/8 Fa Midget Fuse
Fuse, Fast Acting Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connection, 3 A, 600 V Ac, Fiber (Tube);Brass (End Cap) Material, Ferrule Terminal, 0.41 In Diameter, 1.38 In Overall Length, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
051712707459 / 00051712707459
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.89 (Each)
Carton
$208.90 (Per 10)
Resources
Images
 
 
BBS3 - Large Image
 
BBS3 - Large Image
 
BBS3 - Large Image
 
BBS3 - Large Image
 
BBS3 - Large Image
 
BBS3 - Small Image
 
BBS3 - Large Image
 
BBS3 - Video
Other Links
 
 
BBS3 - Other
 
BBS3 - Other
 
BBS3 - Other
 
BBS3 - Other
Attachments
 
 
BBS3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Ferrule
interrupt rating
10 kAIC
Current Rating
3 A
Voltage Rating
600 V ac
Material
Fiber (Tube);Brass (End Cap)
amperage rating
3 Amp
connection
Ferrule End X Ferrule End
Dimensions and Weight
Diameter
0.41 in
Overall Length
1.38 in
Size
13/32 In Diameter X 1-3/8 In Length
Descriptions
Product Type
Fuse
Features
For superior protection, Eaton recommends upgrading to Bussmann series Low-Peak(TM) Class CC fuses. See data sheet No.1023.
Description
3A 600V 13/32X1-3/8 FA MIDGET FUSE
extra long description
BUSS BBS-3 BUSS MIDGET FUSE FAST AC
Long Description
Fuse, Fast Acting Fuse Speed, Class CC Fuse, Ferrule End x Ferrule End Connection, 3 A, 600 V ac, Fiber (Tube);Brass (End Cap) Material, Ferrule Terminal, 0.41 in Diameter, 1.38 in Overall Length, 0.02 lb
Short Description
3 A, 600 VAC, Fast Acting Midget Fuses
Special Features
Nickel Plated Brass Endcap
Additional Information
Fuse Speed
Fast Acting
Fuse Class
Class CC
Connection Type
Ferrule End x Ferrule End
Standards Met
UL 248-14 Listed;Guide JDYX;File E19180;CSA C22.2 NO. 248.14 Certified;CE Certified
package quantity
10 CT
Made in USA
yes
media
Yes
dimensions
1.3800 IN X 0.4100 IN X 0.4100 IN
class
Supplemental
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BBS-3
GTIN
00051712707459
UPC
051712707459
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight
0.02 lb
Weight per each
0.01
Carton
10
Uses, Certifications, and Standards
Application
Control Circuits;Gaseous Vapor Fixture;HID Ballasts;Electronic Circuits and Hand-Held Meters
standard
CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat