FRSR100 - 100A 600V TD Class RK5 Dual Elem Fuse-Fusetron

Eaton Bussmann Series

  • $121.31 (Each)
  • $121.31 (Each)

In-Stock: 7 available locally (New Orleans, LA) ( change location)
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
FRSR100
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FRS-R-100
Description
100A 600V TD Class RK5 Dual Elem Fuse-Fusetron
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Blade End X Blade End Connection, 100 A, 600 V Ac;300 V DC, Blade Terminal, 1.11 In Diameter, 7.88 In Overall Length, 0.41 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712508438 / 00051712508438
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.31 (Each)
Stock Availability
New Orleans
7 (Check another store)
Baton Rouge
3
All Stores
579
Resources
Images
 
 
FRSR100 - Small Image
 
FRSR100 - Large Image
 
FRSR100 - Large Image
 
FRSR100 - Large Image
 
FRSR100 - Large Image
 
FRSR100 - Large Image
 
FRSR100 - Video
Specifications Sheets
 
 
FRSR100 - Specification Sheet
Attachments
 
 
FRSR100 - Specification Sheet
Tech Bulletins
 
 
FRSR100 - Tech Bulletin
Other Links
 
 
FRSR100 - Other
 
FRSR100 - Other
 
FRSR100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Voltage Rating
600 V ac;300 V dc
interrupt rating
200 kAIC (RMS Symmetrical):20 kAIC (DC)
Terminal Type
Blade
amperage rating
100
connection
Blade End X Blade End
Dimensions and Weight
Diameter
1.11 in
Overall Length
7.88 in
Size
1.11 In Diameter X 7.88 In Length
Descriptions
Product Type
Fusetron Fuse
Time Delay Fusetron Fuse
Description
100A 600V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
Long Description
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 s @ 500% Response Time, Blade End x Blade End Connection, 100 A, 600 V ac;300 V dc, Blade Terminal, 1.11 in Diameter, 7.88 in Overall Length, 0.41 lb
Features
Advanced protection, energy efficient Class RK5 dual element, current-limiting, time-delay fuses. Time-delay – 10 seconds (minimum) at 500% of rated current.
Short Description
Fusetron Fuse, 100 A, 600 VAC/300 V dc, Time Delay, RK5 Class
extra long description
BUSS FRS-R-100 FUSETRON DUAL ELEMEN
Special Features
Renewable
Additional Information
Fuse Class
RK5 Class
Fuse Type
Dual Element
Response Time
10 s @ 500%
Connection Type
Blade End x Blade End
Standards Met
UL Listed;STD. 248-12;Class RK5;Guide JDDZ, File E4273;CSA Certified;C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified
package quantity
1 ct
Made in USA
yes
media
Yes
dimensions
7.8800 IN X 1.1100 IN X 1.1100 IN
element
Dual
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FRS-R-100
GTIN
00051712508438
UPC
051712508438
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight
0.41 lb
Weight per each
0.41
Carton
1
Uses, Certifications, and Standards
Application
Combination Starters;Motor Control Centers;Machinery Disconnects;Power Panelboards
standard
CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of FRSR100.
Jump To:

Similar Items

Similar items are close alternatives to FRSR100, though they may not be 100% alike.

Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 S @ 500% Response Time, Bl...
  • MFR Part #: ECSR100
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($442.30) ·
ECSR100 - Edison Fuses

Check local availability

Total Availability: In Stock

Book Price

$88.46

Each

QTY:
Each
Add
Eaton Edison Ecsr Fuse, Time-Delay Current-Limiting Fuse, Superior Overload and ...
  • MFR Part #: ECSR100
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
ECSR100 - Bussmann Fuses

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
STOPPING PLUG
  • MFR Part #: EXS/M32/SP
  • GTIN:
  • Manufacturer: Thomas & Betts
Cross Referenced

These items are similar to FRSR100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FRS-R-100 Eaton Bussmann 00051712508438
FLSR-1/10 SSAC 00079458170115
FLSR-100 SSAC 00079458170825
TRS100R Mersen 00782001749118

* All prices subject to change.

Begin Live Chat