LKS30 - 30A 600V Super-Lag Fuse Link

Eaton

  • $15.74 (Each)
  • $15.74 (Each)

  • $314.80 (Per 20)

Availability: In Stock Locally
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
LKS30
Manufacturer
Eaton
Manufacturer's Part Number
LKS-30
Description
30A 600V Super-Lag Fuse Link
Class H Fuse, 30 A, 600 V, 0.81 In Diameter, 5 In Overall Length, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712140300 / 00051712140300
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.74 (Each)
Carton
$314.80 (Per 20)
Resources
Images
 
 
LKS30 - Large Image
 
LKS30 - Large Image
 
LKS30 - Large Image
 
LKS30 - Small Image
 
LKS30 - Large Image
Other Links
 
 
LKS30 - Other
 
LKS30 - Other
 
LKS30 - Other
Specifications Sheets
 
 
LKS30 - Specification Sheet
Attachments
 
 
LKS30 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
interrupt rating
10 kAIC (RMS Symmetrical)
amperage rating
30 A
Voltage Rating
600 V
Dimensions and Weight
Diameter
0.81 in
Overall Length
5 in
Descriptions
Description
30A 600V SUPER-LAG FUSE LINK
Product Type
Fuse
Long Description
Class H Fuse, 30 A, 600 V, 0.81 in Diameter, 5 in Overall Length, 0.01 lb
Features
Non-current limiting, renewable 250V (REN) and 600V (RES) Class H size fuses and fuse links (250V LKN and 600V LKS) for use in electrical systems where the available fault current is less than 10,000 amps and frequent outages dictate the economy of these renewable type fuses.
Short Description
Fuse, Class H, 600 V, 30A
Special Features
Super Lag, Time Lag
extra long description
BUSS LKS-30 SUPER LAG RENEWABLE LIN
Additional Information
Fuse Class
Class H
package quantity
20 CT
Made in USA
yes
dimensions
6.3000 IN X 1.5000 IN X 0.9000 IN
class
Class K5Class H
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
LKS-30
GTIN
00051712140300
UPC
051712140300
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Fuse Link
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
20
Uses, Certifications, and Standards
Application
Industrial and Commercial
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat